Specifications
Dimensions
- Drive End Bearing Size309
- Frame Size215
- Motor Length Less Shaft12.40 in
- Opposite Drive End Bearing Size206
- Overall Length C Dimension22.22 in
- Service Factor1.15
- Shaft Diameter1.3750 in
- Weight168 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF3
- Base RPM1760 rpm
- Description Keyword10 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating50/60 Hz
- Full Load Amps25.6/12.8 A
- Full Load Current25.60 / 12.80 A
- Full Load Efficiency91.7 %
- Insulation ClassF
- IP Rating43
- KVA CodeH
- kW7.50 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856018434
- Motor Horsepower10 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet10 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 215TC Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm1800 rpm
- Technical Specifications10 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 215TC Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856018434
- Wiring Diagram
Overview
Mfr description
10HP 1800RPM E2019A TEFC 230/460V 215TC
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Will become build-up item when current stock is gone
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors
- Bearing Current Protection (BCP)
- Shaft slinger, Class F insulation