Motion
145TTFN16045AA

LEESON ELECTRIC
145TTFN16045AA

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 145 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05788894
MFR #145TTFN16045AA
Price$1,548.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTFN16045AA

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 145 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05788894
MFR #145TTFN16045AA

Mfr description
2HP 1800RPM E2207-P TEFC 230/460V 145T
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • C-Face Footed models are rated 60/50 Hz, same HP
  • 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,548.04/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145
  • Motor Length Less Shaft
    7.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.99 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    72 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    1755 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    6.0/3.0 A
  • Full Load Current
    6.00 / 3.00 A
  • Full Load Efficiency
    86.5 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    N
  • kW
    1.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856016959
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    2 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 145T Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    2 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 145T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856016959
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)