Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size254JMV
- Motor Length Less Shaft13.4
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension23.70 in
- Shaft Diameter1.2500 in
- Weight178 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM3520 rpm
- Description Keyword20 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current18.5 A
- Full Load Efficiency91 %
- Insulation ClassB
- IP Rating12
- KVA CodeF
- kW14.90 kW
- Manufacturer Catalog NumberE195
- Manufacturer Product Page
- Manufacturer Upc Number722856033703
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower1-1/2 hp
- Motor OrientationShaft Down
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage575 V
- Mounting TypeRound
- NEMA Design ClassB
- Opposite Drive End Bearing Type6208
- Overload Protector1.15
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeJM
- Standards MetCE, CSA, UL
- Starting MethodAcross The Line
- Synchronous Rpm3600 rpm
- Technical Specifications20 HP Close-Coupled Pump Motor, 3 phase, 3600 RPM, 575 V, 254JMV Frame, ODP
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856033703
- Wiring Diagram
Overview
Mfr description
1-1/2HP 1800RPM GT2004 DP 200V 145JM 3PH
- NEMA JM pump shaft dimensions JMV frame includes drip cover for vertical mount without base JM frame has rigid base, drip cover included Mechanically locked on shaft end Continuous duty Class B insulation