Motion
256TTDX4326AB

LEESON ELECTRIC
256TTDX4326AB

Pump Motor - 1-1/2 hp, 1800 rpm, 3 ph, 575 V, 256JM Frame, DP (Drip Proof) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05788899
MFR #256TTDX4326AB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
256TTDX4326AB

Pump Motor - 1-1/2 hp, 1800 rpm, 3 ph, 575 V, 256JM Frame, DP (Drip Proof) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05788899
MFR #256TTDX4326AB

Mfr description
1-1/2HP 1800RPM GT2304 DP 200V 145JPV
  • NEMA JM pump shaft dimensions JMV frame includes drip cover for vertical mount without base JM frame has rigid base, drip cover not included Ball bearings, mechanically locked on shaft end Continuous duty 1.15 Service Factor UL Recognized and CSA Certified UL Listed for Fire Pump applications (except as noted)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    256JM
  • Motor Length Less Shaft
    15.15
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    24.17 in
  • Shaft Diameter
    1.2500 in
  • Weight
    238 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1760 rpm
  • Description Keyword
    20 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    26.0 A
  • Full Load Efficiency
    91 %
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    H
  • kW
    14.90 kW
  • Manufacturer Catalog Number
    E198
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856033741
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6208
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    JM
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    20 HP Close-Coupled Pump Motor, 3 phase, 1800 RPM, 575 V, 256JM Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856004000
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)