Motion
143TTFR5642BB

LEESON ELECTRIC
143TTFR5642BB

Pump Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05788901
MFR #143TTFR5642BB
List Price$1,986.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TTFR5642BB

Pump Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05788901
MFR #143TTFR5642BB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,986.34/each for your price

Overview

Mfr description
2HP 3600RPM GT3106 TEFC 230/460V 145JM
  • Suitable for use on a VFD. Variable Torque and Constant Torque (as noted) 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors Bearing Current Protection (BCP), as noted Shaft slinger, Class F insulation Ball bearings (except as noted) C-Face Footed models are rated 60/50 Hz, same HP Motors accept C-face kits, as noted UL Recognized, CSA Certified and CE Mark

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    143TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F3
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Line Or Inverter
  • Electrical Type
    Squirrel Cage Inverter Rated
  • kW
    0.75 kW
  • Full Load Current
    3.2/1.6 A
  • Full Load Efficiency
    85.5 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1760 rpm
  • KVA Code
    N
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    7.5
  • Overall Length C Dimension
    13.75 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Weight
    50 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856018212
  • UPC_NO
    722856018212
  • Manufacturer Catalog Number
    E2001
  • Manufacturer Product Page
  • Technical Specifications
    1 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 143TC Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    1 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text