Motion
145TTFR16037AA

LEESON ELECTRIC
145TTFR16037AA

Pump Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 145JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1745 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05788902
MFR #145TTFR16037AA
Your Price$1,240.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTFR16037AA

Pump Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 145JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1745 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05788902
MFR #145TTFR16037AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,240.57/each(List $1,467.51)

Overview

Mfr description
2HP 1800RPM GT3107 TEFC 230/460V 145JM
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Class F Insulation F1 mounting only, cannot reassemble to F2

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    145JM
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Across The Line
  • Electrical Type
    Squirrel Cage Induction Run
  • kW
    1.50 kW
  • Full Load Current
    5.8/2.9 A
  • Full Load Efficiency
    86.5 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1745 rpm
  • KVA Code
    L
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Shaft Type
    JM
  • Standards Met
    CE, CSA, UL
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    8
  • Overall Length C Dimension
    16.42 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Weight
    54 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856004888
  • UPC_NO
    722856004888
  • Manufacturer Catalog Number
    GT3107
  • Manufacturer Product Page
  • Technical Specifications
    2 HP Close-Coupled Pump Motor, 3 phase, 1800 RPM, 230/460 V, 145JM Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    2 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text