Motion
145TTFR6078BB

MARATHON ELECTRIC
145TTFR6078BB

Pump Motor - 3 hp, 1200 rpm, 3 ph, 230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1170 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05788903
MFR #145TTFR6078BB
List Price$1,304.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
145TTFR6078BB

Pump Motor - 3 hp, 1200 rpm, 3 ph, 230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1170 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05788903
MFR #145TTFR6078BB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,304.21/each for your price

Overview

Mfr description
3HP 3600RPM GT3109 TEFC 230/460V 182JM
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors Shaft slinger, Class F insulation

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    145TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Assembly Box Mounting
    F3
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Line Or Inverter
  • Electrical Type
    Squirrel Cage Inverter Rated
  • kW
    0.75 kW
  • Full Load Current
    3.8/1.9 A
  • Full Load Efficiency
    82.5 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1170 rpm
  • KVA Code
    K
  • Motor Orientation
    Horizontal
  • Motor Poles
    6
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    7.5
  • Overall Length C Dimension
    13.75 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Weight
    45 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856018236
  • Manufacturer Catalog Number
    E2002
  • Manufacturer Product Page
  • Technical Specifications
    1 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 145TC Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    1 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text