Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size145TC
- Motor Length Less Shaft7.5
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension13.75 in
- Shaft Diameter0.8750 in
- Weight45 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF3
- Base RPM1750 rpm
- Description Keyword1.50 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating50/60 Hz
- Full Load Current4.8/2.4 A
- Full Load Efficiency86.5 %
- Insulation ClassF
- IP Rating43
- KVA CodeL
- kW1.10 kW
- Manufacturer Catalog NumberE2004
- Manufacturer Product Page
- Manufacturer Upc Number722856018250
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower5 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6203
- Overload Protector1.15
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeT
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm1800 rpm
- Technical Specifications1.50 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 145TC Frame, TEFC
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856018250
- Wiring Diagram
Overview
Mfr description
5HP 3600RPM GT3112 TEFC 230/460V 184JM
- Suitable for use on a VFD. Variable Torque and Constant Torque (as noted) 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors Bearing Current Protection (BCP), as noted Shaft slinger, Class F insulation Ball bearings (except as noted ) C-Face Footed models are rated 60/50 Hz, same HP Motors accept C-face kits, as noted UL Recognized, CSA Certified and CE Mark