Motion
GT3215
Close Coupled Pump Motor - 7-1/2 hp, 3600 rpm, 3 ph, 575 V, 213JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mounted Mount
MI ITEM #05788909
MFR #GT3215
List Price$2,019.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 7-1/2 hp, 3600 rpm, 3 ph, 575 V, 213JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mounted Mount
MI ITEM #05788909
MFR #GT3215

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,019.29/each for your price

Overview

Mfr description
7-1/2HP 3600RPM GT3215 TEFC 575V 213JM

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    213JM
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    92.40 %
  • Standards Met
    CSA, UL
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    20.65 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • IP Rating
    43
  • Weight
    144 lbs
  • Manufacturer Upc Number
    722856005014
  • Manufacturer Product Page
  • Description Keyword
    7-1/2 hp
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text