Motion
286TTFNA6026BA

LEESON ELECTRIC
286TTFNA6026BA

Pump Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 286T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1773 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05788910
MFR #286TTFNA6026BA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
286TTFNA6026BA

Pump Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 286T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1773 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05788910
MFR #286TTFNA6026BA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    286T
  • Motor Length Less Shaft
    14.25
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    28.16 in
  • Shaft Diameter
    1.8750 in
  • Weight
    545 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1773 rpm
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    73.0/36.5 A
  • Full Load Efficiency
    94.1 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    G
  • kW
    22.40 kW
  • Manufacturer Catalog Number
    E208
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856017161
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6210
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    30 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 286T Frame, TEFC
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856017161
  • Wiring Diagram

Overview

Mfr description
7-1/2HP 1800RPM GT3216 TEFC 575V 213JM
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 C-Face Footed models are rated 60/50 Hz, same HP 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors Motor will accept a C-face kit Shaft slinger, Class F insulation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought