Motion
444TTFN6044BA

LEESON ELECTRIC
444TTFN6044BA

Pump Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 444T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05788913
MFR #444TTFN6044BA
List Price$1,560.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
444TTFN6044BA

Pump Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 444T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05788913
MFR #444TTFN6044BA

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,560.93/each for your price

Overview

Mfr description
1HP 1800RPM GT3401 TEFC 230/460V 143JPV
  • Meets or exceeds NEMA Premium® efficiencies Inverter duty 10:1 variable torque and Constant torque, as noted 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Motor will accept a C-face kit Class F insulation Part winding start capability

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    444T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Part Wdg Start
  • Electrical Type
    Squirrel Cage Induction Run
  • kW
    93 kW
  • Full Load Current
    117.0 A
  • Full Load Efficiency
    95.4 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1785 rpm
  • KVA Code
    G
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Shaft Diameter
    3.3750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    20.25
  • Overall Length C Dimension
    43.34 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6316
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Weight
    1,752 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856018632
  • UPC_NO
    722856005342
  • Manufacturer Catalog Number
    E316A
  • Manufacturer Product Page
  • Technical Specifications
    125 HP General Purpose Motor, 3 phase, 1800 RPM, 575 V, 444T Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    125 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text