Motion
184TTFB6037AA

LEESON ELECTRIC
184TTFB6037AA

Pump Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05788918
MFR #184TTFB6037AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TTFB6037AA

Pump Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05788918
MFR #184TTFB6037AA

Mfr description
5HP 1800RPM GT3413 TEFC 230/460V 184JP
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Dual rated motors are nameplated 60/50 hertz, 190/380 volts at next lower HP Class F Insulation Standard assembly F1, reversible to F2 assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    184JP
  • Motor Length Less Shaft
    6.73
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    20.04 in
  • Shaft Diameter
    0.8750 in
  • Weight
    97 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    1740 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    12.4/6.2 A
  • Full Load Efficiency
    89.5 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    L
  • kW
    3.70 kW
  • Manufacturer Catalog Number
    GT3413
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856005687
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Opposite Drive End Bearing Type
    6205
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    JP
  • Standards Met
    CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    5 HP Close-Coupled Pump Motor, 3 phase, 1800 RPM, 230/460 V, 184JP Frame, TEFC
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856005687
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)