Motion
56B34W5301A

LEESON ELECTRIC
56B34W5301A

Washdown Duty Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount
MI ITEM #05788948
MFR #56B34W5301A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B34W5301A

Washdown Duty Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount
MI ITEM #05788948
MFR #56B34W5301A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    56HC
  • Motor Length Less Shaft
    8.50 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    13.81 in
  • Shaft Diameter
    0.6250 in
  • Weight
    49 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3450 rpm
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.6/7.2-6.8 A
  • Full Load Efficiency
    78.5 %
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    H
  • kW
    1.10 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856030504
  • Motor Category
    Washdown Duty Motors
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing Type
    6203
  • Product Type
    Washdown Duty Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856030504
  • Wiring Diagram

Overview

Mfr description
1-1/2HP 3600RPM N286 TEFC 115/208-230V
  • Encapsulated electronic starting switch is impervious to moisture Capacitor start/capacitor run design for reduced amperage Double sealed ball bearings with moisture resistant, high temperature grease 303 stainless steel shaft with spring loaded contact seals in each end 300 Series Stainless steel external construction: frame, endshields, conduit box, fan guard, mounting base and hardware for superior corrosion resistance Internal corrosion resistant coatings on rotor and heavy polyester varnish on the stator 100% Paint-free construction Viton® o-rings, shaft seals, and gaskets for superior sealing against chemicals Hydrophobic breather in OP endshield and conduit box equalize air pressure Suitable for 10:1 CT 60 minute duty, otherwise 2:1 CT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought