Motion
213TTDC6001AA

LEESON ELECTRIC
213TTDC6001AA

General Purpose Motor - 10 hp, 3600 rpm, 3 ph, 208-230/460 V, 213 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3525 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05788952
MFR #213TTDC6001AA
Your Price$1,055.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
213TTDC6001AA

General Purpose Motor - 10 hp, 3600 rpm, 3 ph, 208-230/460 V, 213 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3525 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05788952
MFR #213TTDC6001AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,055.17/each(List $1,318.96)

Overview

Mfr description
2HP 1800RPM U760-P DP 230/460V 145T 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Motor will accept a C-face kit

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    213
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    3525 rpm
  • Assembly Box Mounting
    F1 Only
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    25.0-23.6/11.8 A
  • Full Load Current
    6.40–5.80 / 2.90 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    90.2 %
  • KVA Code
    H
  • kW
    7.50 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Starting Method
    Across The Line
  • Description Keyword
    10 hp
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Overall Length C Dimension
    14.00 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6308
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6208
  • Weight
    163 lbs
  • Manufacturer Upc Number
    722856012999
  • UPC_NO
    722856012999
  • Manufacturer Product Page
  • Technical Specifications
    10 HP General Purpose Motor, 3 phase, 3600 RPM, 208-230/460 V, 213T Frame, ODP
  • Spec Sheet
    10 HP General Purpose Motor, 3 phase, 3600 RPM, 208-230/460 V, 213T Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text