Motion
E205-P
General Purpose Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #05788973
MFR #E205-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #05788973
MFR #E205-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    254T
  • Overall Length C Dimension
    23.52 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    350 lbs

Details

  • Description Keyword
    15 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    37.50 / 18.80 A
  • Full Load Efficiency
    92.40 %
  • IP Rating
    43
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856004314
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856004314

Overview

Mfr description
15HP 1800RPM E205-P TEFC 230/460V 254T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought