Motion
E209-P
General Purpose Motor - 40 hp, 1800 rpm, 3 ph, 230/460 V, 324T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #05788977
MFR #E209-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 40 hp, 1800 rpm, 3 ph, 230/460 V, 324T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #05788977
MFR #E209-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    324T
  • Overall Length C Dimension
    30.37 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Weight
    528 lbs

Details

  • Description Keyword
    40 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    95.00 / 47.50 A
  • Full Load Efficiency
    94.10 %
  • IP Rating
    43
  • Manufacturer Product Page
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
40HP 1800RPM E209-P TEFC 230/460V 324T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought