Motion
N346
General Purpose Washdown Duty Motor (Stainless Steel) - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange / Rigid Base Mount
MI ITEM #05788989
MFR #N346
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange / Rigid Base Mount
MI ITEM #05788989
MFR #N346

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    13.20 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.68 in
  • Weight
    42.5 lbs

Details

  • Description Keyword
    1-1/2 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • IP Rating
    55
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    C-Face Flange / Rigid Base
  • Product Type
    Washdown Duty Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
1-1/2HP 3600RPM N346 TEFC 115/230V 56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought