Motion
184TTWW6003AA

LEESON ELECTRIC
184TTWW6003AA

Washdown Duty Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, Rigid Base Mount
Mi Item #05788994
MFR #184TTWW6003AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TTWW6003AA

Washdown Duty Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, Rigid Base Mount
Mi Item #05788994
MFR #184TTWW6003AA

Mfr description
7-1/2HP 3600RPM N317A TEFC 230/460V 184T
  • Motors are suitable for 10:1 VT and 10:1 CT MAX GUARD® Class F insulation system 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Double sealed ball bearings 303 Stainless steel shaft with spring loaded contact seals in each endshield Stainless steel conduit box cover, nameplate, fan guard (TEFC) and hardware Cast oversized conduit box with high temperature nitrile gaskets and threaded entrance Plugged drain holes in each endshield for all angle mounting Internal corrosion resistant coatings on frame, base, endshields, rotor and stator F1 mounting only, cannot reassemble to F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    184T
  • Motor Length Less Shaft
    10.50 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    15.96 in
  • Shaft Diameter
    1.1250 in
  • Weight
    103 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    3500 rpm
  • Description Keyword
    7.50 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    17.6/8.8 A
  • Full Load Efficiency
    89.5 %
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    L
  • kW
    5.60 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028921
  • Motor Category
    Washdown Duty Motors
  • Motor Horsepower
    7-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Opposite Drive End Bearing Type
    6205
  • Product Type
    Washdown Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856028921
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)