Motion
90LT17W4028A

LEESON ELECTRIC
90LT17W4028A

Washdown Duty Motor - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 90L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Round Mount
MI ITEM #05788996
MFR #90LT17W4028A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
90LT17W4028A

Washdown Duty Motor - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 90L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Round Mount
MI ITEM #05788996
MFR #90LT17W4028A

Mfr description
2HP 1800RPM R707 TEFC 208-230/460V 90L
  • Suitable for use on VFD, Suitable for 10:1 CT 60 minute duty, otherwise 2:1 CT, 10:1 (TEFC) or 1000:1 (TENV) Constant Torque, 1.0 Service Factor MAX GUARD® Class F insulation system 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Double sealed ball bearings with moisture resistant, high temperature grease 300 Series Stainless steel external construction: frame, endshields, shaft,conduit box, mounting base and hardware for superior corrosion resistance Internal corrosion resistant coatings on rotor and heavy polyester varnish on the stator 100% Paint-free construction Viton® o-rings, shaft seals, and gaskets for superior sealing against chemicals Hydrophobic breather in OP endshield and conduit box equalize air pressure Will become build-up item when current stock is gone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    90L
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    13.34 in
  • Shaft Diameter
    24 mm
  • Weight
    68 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1740 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.0-5.6/2.8 A
  • Full Load Efficiency
    84 %
  • Insulation Class
    F
  • IP Rating
    56
  • KVA Code
    L
  • kW
    1.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856031242
  • Motor Category
    Washdown Duty Motors
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6205
  • Product Type
    Washdown Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    IEC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856031242
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)