Motion
Y1624
Fire Pump Motor - 60 hp, 1800 rpm, 3 ph, 230/460 V, 364T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #05789013
MFR #Y1624
List Price$10,187.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 60 hp, 1800 rpm, 3 ph, 230/460 V, 364T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #05789013
MFR #Y1624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,187.21/each for your price

Overview

Mfr description
60HP 1800RPM Y1624 TEFC 230/460V 364T

Specifications

  • Motor Category
    Fire Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    364T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    93.60 %
  • Standards Met
    CSA, UL
  • Shaft Diameter
    2.3750 in
  • Overall Length C Dimension
    31.50 in
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Weight
    975 lbs
  • Manufacturer Upc Number
    722856132666
  • Manufacturer Product Page
  • Description Keyword
    60 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought