Motion
145TTDR16338AA

LEESON ELECTRIC
145TTDR16338AA

Pump Motor - 2 hp, 1800 rpm, 3 ph, 575 V, 145JMV Frame, DP (Drip Proof) Enclosure, 60 Hz, 1750 rpm Base, Round Mount, Continuous Duty
Mi Item #05789034
MFR #145TTDR16338AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTDR16338AA

Pump Motor - 2 hp, 1800 rpm, 3 ph, 575 V, 145JMV Frame, DP (Drip Proof) Enclosure, 60 Hz, 1750 rpm Base, Round Mount, Continuous Duty
Mi Item #05789034
MFR #145TTDR16338AA

Mfr description
2HP 1800RPM GT4207 DP 575V 145JMV 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Class F Insulation F1 mounting only, cannot reassemble to F2 Drip cover included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    145JMV
  • Motor Length Less Shaft
    9.56
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    15.92 in
  • Shaft Diameter
    0.8750 in
  • Weight
    49 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1750 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.4 A
  • Full Load Efficiency
    86.5 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    N
  • kW
    1.50 kW
  • Manufacturer Catalog Number
    GT4207
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856003430
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal Or Shaft Down
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    JM
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    2 HP Close-Coupled Pump Motor, 3 phase, 1800 RPM, 575 V, 145JMV Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856003430
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)