Motion
56C34V5302A

LEESON ELECTRIC
56C34V5302A

Washdown Duty Motor - 1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56HC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount
MI ITEM #05789047
MFR #56C34V5302A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C34V5302A

Washdown Duty Motor - 1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56HC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount
MI ITEM #05789047
MFR #56C34V5302A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2HP 3600RPM N281 TENV 115/208-230V
  • Encapsulated electronic starting switch is impervious to moisture Capacitor start induction run design for high starting torque Double sealed ball bearings with moisture resistant, high temperature grease 303 stainless steel shaft with spring loaded contact seals in each end 300 Series Stainless steel external construction: frame, endshields, conduit box, fan guard, mounting base and hardware for superior corrosion resistance Internal corrosion resistant coatings on rotor and heavy polyester varnish on the stator 100% Paint-free construction, 56H, 143T, and 145T combination base with 12 mounting holes Viton® o-rings, shaft seals, and gaskets for superior sealing against chemicals Hydrophobic breather in OP endshield and conduit box equalize air pressure Totally enclosed, non-ventilated

Specifications

  • Motor Category
    Washdown Duty Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56HC
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3450 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    M
  • Starting Method
    Across The Line
  • kW
    0.37 kW
  • Full Load Current
    7.6/4.0-3.8 A
  • Full Load Efficiency
    66 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Description Keyword
    0.50 hp
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    7.50 in
  • Overall Length C Dimension
    12.20 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Frame Material
    Stainless Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Weight
    37 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856030450
  • UPC_NO
    722856030450
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought