Motion
N663
General Purpose Washdown Duty Motor (Painted) - 10 hp, 3600 rpm, 3 ph, 208-230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange Mount
Mi Item #05789055
MFR #N663
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 10 hp, 3600 rpm, 3 ph, 208-230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange Mount
Mi Item #05789055
MFR #N663

Mfr description
10HP 3600RPM N663 TEFC 230/460V 215TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    215TC
  • Overall Length C Dimension
    21.83 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    170 lbs

Details

  • Description Keyword
    10 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.70 %
  • IP Rating
    55
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face Flange
  • Product Type
    Washdown Duty Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)