Motion
445THFN19033AD

LEESON ELECTRIC
445THFN19033AD

Severe Duty Motor - 150 hp, 1800 rpm, 3 ph, 575 V, 444T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05789072
MFR #445THFN19033AD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
445THFN19033AD

Severe Duty Motor - 150 hp, 1800 rpm, 3 ph, 575 V, 444T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05789072
MFR #445THFN19033AD

Mfr description
125HP 1800RPM W606-P TEFC 460V 444T 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    NU318
  • Frame Size
    444T
  • Motor Length Less Shaft
    20.25 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    43.35
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    2,300 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1785 rpm
  • Description Keyword
    150 hp
  • Drive End Bearing
    Roller
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Features
    Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Meets IEEE-841 standard for severe duty applications Constant Torque speed range is listed in CT SPEED RANGE column Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Inpro/Seal® VBX® bearing isolators on drive end shaft extension TENV and on both ends of TEFC Provisions to add stub shaft for an encoder (182T-449T, TEFC only) Internal and external epoxy finish MAX GUARD® Class F insulation system Roller bearing on shaft end for belted load only
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    138.0 A
  • Full Load Efficiency
    95.8 %
  • Insulation Class
    F
  • IP Rating
    56
  • KVA Code
    G
  • kW
    112 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856021953
  • Motor Category
    Severe Duty Motors
  • Motor Horsepower
    150 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6316
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856021953
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)