Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56PNRA10101A

Inverter Vector Duty Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, S56Z Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 90 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #05789085
MFR #56PNRA10101A

Mfr description
1HP 1800RPM SY003 TENV 230/460V S56Z 3PH
  • Meets or exceeds NEMA Premium® (IE3) Class F MAX GUARD® insulation system Operational to 20:1 Constant Torque open-loop (1000:1 closed-loop) Totally enclosed, non-ventilated Requires Drive for Operation
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Frame Size
    S56Z
  • Overall Length C Dimension
    8.68 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    20 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    90 Hz
  • Full Load Current
    3.6/1.8 A
  • Full Load Efficiency
    87.5 %
  • Insulation Class
    F
  • IP Rating
    43
  • Manufacturer Catalog Number
    SY003
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025715
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    No Design Code
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1 HP Permanent Magnet (PMAC) Motor, 3 phase, 1800 RPM, 230/460 V, 56Z Frame, TENV
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856025715
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)