Motion
326TTGS16546AN

MARATHON ELECTRIC
326TTGS16546AN

Explosion Proof (Hazardous Location) Motor - 50 hp, 1800 rpm, 3 ph, 230/460 V, 326T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1777 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05789092
MFR #326TTGS16546AN
List Price$12,659.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
326TTGS16546AN

Explosion Proof (Hazardous Location) Motor - 50 hp, 1800 rpm, 3 ph, 230/460 V, 326T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1777 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05789092
MFR #326TTGS16546AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,659.87/each for your price

Overview

Mfr description
50HP 1800RPM E570-P EPFC 230/460V 326T
  • Meets NEMA Premium® efficiency, Bearing Current Protection (BCP) MAX GUARD® Class F insulation system Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Internal and external epoxy paint Precision balanced to .08”/sec, Extended grease tubes Normally closed thermostats (must be connected to control circuit) Meets temperature code T3B, Shaft slinger, Nameplated 60/50 Hz, 190/380 Volts, at next lower HP

Specifications

  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    326T
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1777 rpm
  • Motor Orientation
    Horizontal
  • Thermal Protection
    Thermostats (N/C)
  • Full Load Current
    123.00 / 61.50 A, 123.0/61.5 A
  • Full Load Efficiency
    94.5 %
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    F
  • Motor Poles
    4
  • Starting Method
    Line Or Inverter
  • kW
    37 kW
  • Description Keyword
    50 hp
  • Shaft Type
    T
  • Shaft Diameter
    2.1250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    13.00 in
  • Overall Length C Dimension
    30.37 in
  • Drive End Bearing Size
    6312
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6311
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    CSA
  • Temperature Code
    T3B
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Weight
    810 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856023629
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text