Motion
80T17W5328A

LEESON ELECTRIC
80T17W5328A

Pump Motor - 30 hp, 3600 rpm, 3 ph, 575 V, 284JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 3600 rpm Base, Round Mount, Continuous Duty
MI ITEM #05789094
MFR #80T17W5328A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
80T17W5328A

Pump Motor - 30 hp, 3600 rpm, 3 ph, 575 V, 284JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 3600 rpm Base, Round Mount, Continuous Duty
MI ITEM #05789094
MFR #80T17W5328A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30HP 3600RPM GT2530 DP 575V 284JP 3PH
  • Suitable for use on VFD, Suitable for 10:1 CT 60 minute duty, otherwise 2:1 CT, 10:1 (TEFC) or 1000:1 (TENV) Constant Torque MAX GUARD® Class F insulation system 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Double sealed ball bearings with moisture resistant, high temperature grease 300 Series Stainless steel external construction: frame, endshields, shaft, conduit box, mounting base and hardware for superior corrosion resistance Internal corrosion resistant coatings on rotor and heavy polyester varnish on the stator 100% Paint-free construction Viton® o-rings, shaft seals, and gaskets for superior sealing against chemicals Hydrophobic breather in OP endshield and conduit box equalize air pressure Nameplate information laser etched on frame

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    284JP
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Across The Line
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Current
    2.5-2.4/1.2 A
  • Full Load Efficiency
    78.5 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3600 rpm
  • KVA Code
    K
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Shaft Type
    IEC
  • Standards Met
    CE, CSA, UL
  • Shaft Diameter
    19 mm
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    8.5
  • Overall Length C Dimension
    12.48 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6204
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Insulation Class
    F
  • IP Rating
    56
  • Weight
    38 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856003102
  • UPC_NO
    722856003102
  • Manufacturer Catalog Number
    R724
  • Manufacturer Product Page
  • Technical Specifications
    0.75 HP Washdown Motor, 3 phase, 1800 RPM, 208-230/460 V, 80 Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    0.75 hp
  • Mounting Type
    Round
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought