Motion
254TTFCA6033AA

LEESON ELECTRIC
254TTFCA6033AA

Pump Motor - 15 hp, 1800 rpm, 3 ph, 575 V, 254JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05789097
MFR #254TTFCA6033AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
254TTFCA6033AA

Pump Motor - 15 hp, 1800 rpm, 3 ph, 575 V, 254JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05789097
MFR #254TTFCA6033AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15HP 1800RPM GT3222 TEFC 575V 254JM 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Class F Insulation Standard assembly F1, reversible to F2 assembly Will become build-up item when current stock is gone

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    254JM
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Line Or Inverter
  • Electrical Type
    Squirrel Cage Inverter Rated
  • kW
    11.20 kW
  • Full Load Current
    15.0 A
  • Full Load Efficiency
    92.4 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1770 rpm
  • KVA Code
    G
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Shaft Type
    JM
  • Standards Met
    CE, CSA, UL
  • Shaft Diameter
    1.2500 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    10.015748031496063
  • Overall Length C Dimension
    26.60 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6209
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Weight
    352 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856005113
  • UPC_NO
    722856005113
  • Manufacturer Catalog Number
    GT3222
  • Manufacturer Product Page
  • Technical Specifications
    15 HP Close-Coupled Pump Motor, 3 phase, 1800 RPM, 575 V, 254JM Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    15 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought