Motion
254TTFCA6013AA

LEESON ELECTRIC
254TTFCA6013AA

Pump Motor - 15 hp, 3600 rpm, 3 ph, 575 V, 254JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3538 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05789109
MFR #254TTFCA6013AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
254TTFCA6013AA

Pump Motor - 15 hp, 3600 rpm, 3 ph, 575 V, 254JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3538 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05789109
MFR #254TTFCA6013AA

Mfr description
15HP 3600RPM GT3521 TEFC 575V 254JP 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Class F Insulation Standard assembly F1, reversible to F2 assembly Will become build-up item when current stock is gone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    254JP
  • Motor Length Less Shaft
    10.015748031496063
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    29.51 in
  • Shaft Diameter
    1.2500 in
  • Weight
    349 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    3538 rpm
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    14.0 A
  • Full Load Efficiency
    91 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    G
  • kW
    11.20 kW
  • Manufacturer Catalog Number
    GT3521
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856005793
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6209
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    JP
  • Standards Met
    CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    15 HP Close-Coupled Pump Motor, 3 phase, 3600 RPM, 575 V, 254JP Frame, TEFC
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856005793
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)