Motion
N343
General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange / Rigid Base Mount
MI ITEM #05789136
MFR #N343
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange / Rigid Base Mount
MI ITEM #05789136
MFR #N343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3/4HP 1800RPM N343 TEFC 115/230V 56C 1PH

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Description Keyword
    3/4 hp
  • Shaft Diameter
    0.68 in
  • Overall Length C Dimension
    11.80 in
  • Service Factor
    1.15
  • Frame Material
    Stainless Steel
  • IP Rating
    55
  • Standards Met
    UL, CSA
  • Weight
    39 lbs
  • Manufacturer Product Page
  • Mounting Type
    C-Face Flange / Rigid Base
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text