Motion
56T17V99016C

LEESON ELECTRIC
56T17V99016C

Washdown Duty Motor - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1725 rpm Base, Round Mount
MI ITEM #05789187
MFR #56T17V99016C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17V99016C

Washdown Duty Motor - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1725 rpm Base, Round Mount
MI ITEM #05789187
MFR #56T17V99016C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2HP 1800RPM N705 TENV 208-230/460V 56C
  • Complete motor Encapsulation Suitable for use on VFD 10:1 Variable torque, 10:1 (TEFC) or 1000:1 (TENV) Constant Torque, 1.0 Service Factor MAX GUARD® Class F insulation system Potted lead entrance 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power Double sealed ball bearings with moisture resistant, high temperature grease 300 Series Stainless steel external construction: frame, endshields, shaft,conduit box, mounting base and hardware for superior corrosion resistance 100% Paint-free construction. Totally enclosed, non-ventilated Viton® o-rings, shaft seals, and gaskets for superior sealing against chemicals Nameplate information laser etched on frame

Specifications

  • Motor Category
    Washdown Duty Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    K
  • Starting Method
    Line Or Inverter
  • kW
    0.37 kW
  • Full Load Current
    1.7-1.6/0.80 A
  • Full Load Efficiency
    78.5 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Description Keyword
    0.50 hp
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    5.75 in
  • Overall Length C Dimension
    10.97 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6205
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Stainless Steel
  • Insulation Class
    F
  • IP Rating
    66
  • Standards Met
    CE, CSA, UL
  • Weight
    44 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856031396
  • UPC_NO
    722856031396
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Round
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought