Overview
Mfr description
2HP 1800RPM N771 TEFC 230/460V 145TC 3PH
- Complete motor Encapsulation Suitable for use on VFD 10:1 Variable torque, 10:1 (TEFC) or 1000:1 (TENV) Constant Torque, 1.0 Service Factor MAX GUARD® Class F insulation system Potted lead entrance 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power Double sealed ball bearings with moisture resistant, high temperature grease 300 Series Stainless steel external construction: frame, endshields, shaft,conduit box, mounting base and hardware for superior corrosion resistance 100% Paint-free construction Viton® o-rings, shaft seals, and gaskets for superior sealing against chemicals Nameplate information laser etched on frame
Specifications
- 2D Drawing
- Ambient Temperature Range40 °C
- Type Of BearingBall
- UPC_NO722856031617
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM1745 rpm
- Description Keyword2 hp
- Drive End Bearing SizeBall
- Duty Condition TypeContinuous Duty, Washdown Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialStainless Steel
- Frame Size145TC
- Frequency Rating60 Hz
- Full Load Current5.8/2.9 A
- Full Load Efficiency86.5 %
- IP Rating66
- Insulation ClassF
- KVA CodeL
- Manufacturer Product Page
- Manufacturer Upc Number722856031617
- Motor CategoryWashdown Duty Motors
- Motor Horsepower2 hp
- Motor Length Less Shaft8.25 in
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing SizeBall
- Opposite Drive End Bearing Type6205
- Overall Length C Dimension13.25 in
- Shaft Diameter0.8750 in
- Shaft RotationReversible
- Shaft TypeT
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm1800 rpm
- Thermal ProtectionNo
- Weight58 lbs
- Wiring Diagram
- kW1.50 kW
- Product TypeWashdown Duty Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data