Motion
145TTDR16019AA

LEESON ELECTRIC
145TTDR16019AA

Pump Motor - 2 hp, 3600 rpm, 3 ph, 230/460 V, 145JMV Frame, DP (Drip Proof) Enclosure, 60 Hz, 3510 rpm Base, Round Mount, Continuous Duty
Mi Item #05789207
MFR #145TTDR16019AA
Price$1,301.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTDR16019AA

Pump Motor - 2 hp, 3600 rpm, 3 ph, 230/460 V, 145JMV Frame, DP (Drip Proof) Enclosure, 60 Hz, 3510 rpm Base, Round Mount, Continuous Duty
Mi Item #05789207
MFR #145TTDR16019AA

Mfr description
2HP 3600RPM GT4106 DP 230/460V 145JMV
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Nameplated 60/50 hertz, 190/380 volts at next lower HP F1 mounting only, cannot reassemble to F2 Drip cover included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,301.87/each

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    145JMV
  • Motor Length Less Shaft
    7.06
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    13.42 in
  • Shaft Diameter
    0.8750 in
  • Weight
    33 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3510 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.6/2.8 A
  • Full Load Efficiency
    86.5 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    L
  • kW
    1.50 kW
  • Manufacturer Catalog Number
    GT4106
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856003355
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal Or Shaft Down
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    JM
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    2 HP Close-Coupled Pump Motor, 3 phase, 3600 RPM, 230/460 V, 145JMV Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856003355
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)