Motion
56PNRA10102A

LEESON ELECTRIC
56PNRA10102A

Inverter Vector Duty Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, S56TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 90 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #05789232
MFR #56PNRA10102A
Your Price$1,312.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56PNRA10102A

Inverter Vector Duty Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, S56TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 90 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #05789232
MFR #56PNRA10102A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,312.18/each(List $1,621.13)

Overview

Mfr description
1-1/2HP 1800RPM SY004 TENV 230/460V
  • Meets or exceeds NEMA Premium® (IE3) Class F MAX GUARD® insulation system Operational to 20:1 Constant Torque open-loop (1000:1 closed-loop) Totally enclosed, non-ventilated Requires Drive for Operation

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    S56TC
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    90 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Current
    5.7/2.9 A
  • Full Load Efficiency
    87.5 %
  • Ambient Temperature Range
    40 °C
  • Motor Poles
    6
  • Description Keyword
    1.50 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    9.68 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    No Design Code
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA
  • Weight
    26 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025722
  • UPC_NO
    722856025722
  • Operation Manual
  • Technical Specifications
    1.50 HP Permanent Magnet (PMAC) Motor, 3 phase, 1800 RPM, 230/460 V, 56TC Frame, TENV
  • Manufacturer Catalog Number
    SY004
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text