Motion
256TTFCA6006

LEESON ELECTRIC
256TTFCA6006

Pump Motor - 20 hp, 3600 rpm, 3 ph, 230/460 V, 256JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 3550 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05789238
MFR #256TTFCA6006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
256TTFCA6006

Pump Motor - 20 hp, 3600 rpm, 3 ph, 230/460 V, 256JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 3550 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05789238
MFR #256TTFCA6006

Mfr description
20HP 3600RPM GT3124 TEFC 230/460V 256JM
  • Heavy gauge steel frame and base Capacitor start/capacitor run design for reduced amperage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    256JM
  • Motor Length Less Shaft
    7
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    10.59 in
  • Shaft Diameter
    0.5000 in
  • Weight
    20 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3550 rpm
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    3.8/1.9 A
  • Full Load Efficiency
    72.4 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    L
  • Manufacturer Catalog Number
    S030A
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856034595
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    20 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    N
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    1
  • Product Type
    Pump Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 48
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    0.33 HP General Purpose Motor, 1 phase, 1800 RPM, 115/230 V, 48 Frame, ODP
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    722856005120
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)