Motion
145TTDR16359AA

LEESON ELECTRIC
145TTDR16359AA

Pump Motor - 25 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1750 rpm Base, Round Mount, Continuous Duty
Mi Item #05789240
MFR #145TTDR16359AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTDR16359AA

Pump Motor - 25 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1750 rpm Base, Round Mount, Continuous Duty
Mi Item #05789240
MFR #145TTDR16359AA

Mfr description
25HP 3600RPM GT3127 TEFC 230/460V 284JM
  • Mechanically locked on shaft end F1 mounting only, cannot reassemble to F2 Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower NEMA service factors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    145TC
  • Motor Length Less Shaft
    8.65
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    13.50 in
  • Shaft Diameter
    0.8750 in
  • Weight
    46 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1750 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    6.0/3.0 A
  • Full Load Efficiency
    86.5 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    N
  • kW
    1.50 kW
  • Manufacturer Catalog Number
    C122B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856034601
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    25 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    2 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 145TC Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856034601
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)