Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size324JM
- Motor Length Less Shaft13
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension32.93 in
- Shaft Diameter1.2500 in
- Weight650 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM3560 rpm
- Description Keyword40 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Current90.5/45.5 A
- Full Load Efficiency93 %
- Insulation ClassF
- IP Rating43
- KVA CodeG
- kW30 kW
- Manufacturer Catalog NumberGT3133
- Manufacturer Product Page
- Manufacturer Upc Number722856005243
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower40 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6212
- Overload Protector1.15
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeJM
- Standards MetCE, CSA, UL
- Starting MethodWye Start Delta Run Or Inverter
- Synchronous Rpm3600 rpm
- Technical Specifications40 HP Close-Coupled Pump Motor, 3 phase, 3600 RPM, 230/460 V, 324JM Frame, TEFC
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856005243
- Wiring Diagram
Overview
Mfr description
40HP 3600RPM GT3133 TEFC 230/460V 324JM
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Dual rated motors are nameplated 60/50 hertz, 190/380 volts at next lower HP Class F Insulation Standard assembly F1, reversible to F2 assembly Will become build-up item when current stock is gone