Motion
GT3134
Close Coupled Pump Motor - 40 hp, 1800 rpm, 3 ph, 230/460 V, 324JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mounted Mount
Mi Item #05789245
MFR #GT3134
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 40 hp, 1800 rpm, 3 ph, 230/460 V, 324JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mounted Mount
Mi Item #05789245
MFR #GT3134

Mfr description
40HP 1800RPM GT3134 TEFC 230/460V 324JM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    324JM
  • Overall Length C Dimension
    32.93 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.2500 in
  • Weight
    689 lbs

Details

  • Description Keyword
    40 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    94.50 %
  • IP Rating
    43
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856005267
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856005267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)