Motion
145TBWD5327AA

LEESON ELECTRIC
145TBWD5327AA

Washdown Duty Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Round Mount
MI ITEM #05789265
MFR #145TBWD5327AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TBWD5327AA

Washdown Duty Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Round Mount
MI ITEM #05789265
MFR #145TBWD5327AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-1/2HP 1800RPM N274 TEFC 115/208-230V
  • Encapsulated electronic starting switch is impervious to moisture Capacitor start/capacitor run design for reduced amperage Double sealed ball bearings with moisture resistant, high temperature grease 303 stainless steel shaft with spring loaded contact seals in each end 300 Series Stainless steel external construction: frame, endshields, conduit box, fan guard, mounting base and hardware for superior corrosion resistance Internal corrosion resistant coatings on rotor and heavy polyester varnish on the stator 100% Paint-free construction Viton® o-rings, shaft seals, and gaskets for superior sealing against chemicals Hydrophobic breather in OP endshield and conduit box equalize air pressure

Specifications

  • Motor Category
    Washdown Duty Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    145TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1740 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Capacitor Start Capacitor Run
  • KVA Code
    J
  • Starting Method
    Across The Line
  • kW
    1.10 kW
  • Full Load Current
    14.8/7.8-7.4 A
  • Full Load Efficiency
    80 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Description Keyword
    1.50 hp
  • Shaft Type
    T
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    9.50 in
  • Overall Length C Dimension
    14.87 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Frame Material
    Stainless Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Weight
    43 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856030429
  • UPC_NO
    722856030429
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Round
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought