Motion
N444
General Purpose Washdown Duty Motor (Stainless Steel) - 3 hp, 3600 rpm, 3 ph, 208-230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange / Rigid Base Mount
MI ITEM #05789268
MFR #N444
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 3 hp, 3600 rpm, 3 ph, 208-230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange / Rigid Base Mount
MI ITEM #05789268
MFR #N444

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3HP 3600RPM N444 TEFC 230/460V 145TC 3PH
  • Suitable for use on VFD 10:1 Variable Torque, 10:1 (TEFC) or 1000:1 (TENV) Constant Torque, 1.0 Service Factor
  • MAX GUARD Class F insulation system
  • 1.15 SF on sine wave, 1.0 SF on IGBT power
  • 300 Series stainless steel external construction
  • Internal corrosion-resistant coatings on rotor and heavy polyester varnish on stator
  • BISSC Certified for baking industry
  • Nameplate information laser etched on frame
  • Double-sealed ball bearings, high temperature lubricant
  • Viton O-rings, shaft seals and gaskets
  • Hydrophic breather in OP endshield and conduit box equalize air pressure
  • UL Recognized, CSA Certified and CE Mark
  • 208-230/460V

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    145TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Description Keyword
    3 hp
  • Service Factor
    1.15
  • Frame Material
    Stainless Steel
  • IP Rating
    55
  • Standards Met
    UL, CSA
  • Manufacturer Product Page
  • UPC_NO
    722856030986
  • Mounting Type
    C-Face Flange / Rigid Base
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought