Motion
213TPFSA10096A

LEESON ELECTRIC
213TPFSA10096A

Inverter Vector Duty Motor - 7-1/2 hp, 1800 rpm, 3 ph, 460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 150 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #05789291
MFR #213TPFSA10096A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
213TPFSA10096A

Inverter Vector Duty Motor - 7-1/2 hp, 1800 rpm, 3 ph, 460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 150 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #05789291
MFR #213TPFSA10096A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7-1/2HP 1800RPM SY008 TEFC 460V 213TC
  • Ultra Efficient™ Premium-Plus exceeds NEMA Premium® (IE4) Class H MAX GUARD® insulation system Cast iron construction for rigidity and reduced vibration Normally closed thermostats (one per phase, Class F) High power density, low weight design, Optional terminal block shown Will become build-up item when current stock is gone

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    213TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    150 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Thermostats 140 deg. C (N/C)
  • Full Load Current
    9.4 A
  • Full Load Efficiency
    93 %
  • Ambient Temperature Range
    40 °C
  • Motor Poles
    10
  • Description Keyword
    7.50 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    20.16 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    No Design Code
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    54
  • Standards Met
    CE, CSA
  • Weight
    300 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025760
  • UPC_NO
    722856025760
  • Operation Manual
  • Technical Specifications
    7.50 HP Permanent Magnet (PMAC) Motor, 3 phase, 18000 RPM, 460 V, 213TC Frame, TEFC
  • Manufacturer Catalog Number
    SY008
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought