Motion
215TPFSA10097A

LEESON ELECTRIC
215TPFSA10097A

Inverter Vector Duty Motor - 10 hp, 1800 rpm, 3 ph, 460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 150 Hz, Rigid Base Mount, Continuous Duty
Mi Item #05789292
MFR #215TPFSA10097A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
215TPFSA10097A

Inverter Vector Duty Motor - 10 hp, 1800 rpm, 3 ph, 460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 150 Hz, Rigid Base Mount, Continuous Duty
Mi Item #05789292
MFR #215TPFSA10097A

Mfr description
10HP 1800RPM SY009 TEFC 460V 215TC 3PH
  • Ultra Efficient™ Premium-Plus exceeds NEMA Premium® (IE4) Class H MAX GUARD® insulation system Cast iron construction for rigidity and reduced vibration IP54 ingress protection (IP55 or IP56 available) Premium Severe Duty, TEFC Normally closed thermostats (one per phase, Class F) High power density, low weight design, Optional terminal block shown Provisions for optional “BCP” (Bearing Current Protection) Will become build-up item when current stock is gone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    215TC
  • Overall Length C Dimension
    20.16 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    200 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    150 Hz
  • Full Load Current
    11.7 A
  • Full Load Efficiency
    93.6 %
  • Insulation Class
    H
  • IP Rating
    54
  • Manufacturer Catalog Number
    SY009
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025777
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    10
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    No Design Code
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    10 HP Permanent Magnet (PMAC) Motor, 3 phase, 1800 RPM, 460 V, 215TC Frame, TEFC
  • Thermal Protection
    Thermostats 140 deg. C (N/C)
  • Type Of Bearing
    Ball
  • UPC_NO
    722856025777
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)