Motion
145TTDR16337AA

LEESON ELECTRIC
145TTDR16337AA

Pump Motor - 2 hp, 1800 rpm, 3 ph, 200 V, 145JPV Frame, DP (Drip Proof) Enclosure, 60 Hz, 1750 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05789301
MFR #145TTDR16337AA
List Price$1,492.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTDR16337AA

Pump Motor - 2 hp, 1800 rpm, 3 ph, 200 V, 145JPV Frame, DP (Drip Proof) Enclosure, 60 Hz, 1750 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05789301
MFR #145TTDR16337AA

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,492.23/each for your price

Overview

Mfr description
2HP 1800RPM GT2307 DP 200V 145JPV 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Class F Insulation F1 mounting only, cannot reassemble to F2

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    145JPV
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Line Or Inverter
  • Electrical Type
    Squirrel Cage Inverter Rated
  • kW
    1.50 kW
  • Full Load Current
    6.9 A
  • Full Load Efficiency
    86.5 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1750 rpm
  • KVA Code
    N
  • Motor Poles
    4
  • Shaft Type
    JP
  • Standards Met
    CSA, UL
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    9.56
  • Overall Length C Dimension
    18.68 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Weight
    53 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856004123
  • UPC_NO
    722856004123
  • Manufacturer Catalog Number
    GT2307
  • Manufacturer Product Page
  • Technical Specifications
    2 HP Close-Coupled Pump Motor, 3 phase, 1800 RPM, 200 V, 145JPV Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    2 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text