Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size182JP
- Motor Length Less Shaft6.73
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension19.44 in
- Shaft Diameter0.8750 in
- Weight90 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 Only
- Base RPM1760 rpm
- Description Keyword3 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current3.1 A
- Full Load Efficiency90.2 %
- Insulation ClassF
- IP Rating22
- KVA CodeL
- kW2.20 kW
- Manufacturer Catalog NumberGT2510
- Manufacturer Product Page
- Manufacturer Upc Number722856002976
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower3 hp
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6205
- Overload Protector1.15
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeJP
- Standards MetCSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm1800 rpm
- Technical Specifications3 HP Close-Coupled Pump Motor, 3 phase, 1800 RPM, 575 V, 182JP Frame, ODP
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856002976
- Wiring Diagram
Overview
Mfr description
3HP 1800RPM GT2510 DP 575V 182JP 3PH
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Class F Insulation Standard assembly F1, reversible to F2 assembly