Motion
184TTFB6013AA

MARATHON ELECTRIC
184TTFB6013AA

Pump Motor - 5 hp, 3600 rpm, 3 ph, 575 V, 184JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3495 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05789320
MFR #184TTFB6013AA
List Price$1,529.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
184TTFB6013AA

Pump Motor - 5 hp, 3600 rpm, 3 ph, 575 V, 184JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3495 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05789320
MFR #184TTFB6013AA

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,529.34/each for your price

Overview

Mfr description
5HP 3600RPM GT3512 TEFC 575V 184JP 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Class F Insulation Standard assembly F1, reversible to F2 assembly

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    184JP
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Line Or Inverter
  • Electrical Type
    Squirrel Cage Inverter Rated
  • kW
    3.70 kW
  • Full Load Current
    4.8 A
  • Full Load Efficiency
    90.2 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3495 rpm
  • KVA Code
    K
  • Motor Poles
    2
  • Shaft Type
    JP
  • Standards Met
    CSA, UL
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    6.73
  • Overall Length C Dimension
    20.04 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6205
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Weight
    115 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856005670
  • Manufacturer Catalog Number
    GT3512
  • Manufacturer Product Page
  • Technical Specifications
    5 HP Close-Coupled Pump Motor, 3 phase, 3600 RPM, 575 V, 184JP Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    5 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought