Motion
286TPFSA10090A

MARATHON ELECTRIC
286TPFSA10090A

Inverter Vector Duty Motor - 30 hp, 1800 rpm, 3 ph, 460 V, 286TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 120 Hz, Rigid Base Mount, Continuous Duty
Mi Item #05789375
MFR #286TPFSA10090A
Price$9,608.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
286TPFSA10090A

Inverter Vector Duty Motor - 30 hp, 1800 rpm, 3 ph, 460 V, 286TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 120 Hz, Rigid Base Mount, Continuous Duty
Mi Item #05789375
MFR #286TPFSA10090A

Mfr description
30HP 900RPM SY013 TEFC 460V 286TC 3PH
  • Ultra Efficient™ Premium-Plus exceeds NEMA Premium® (IE4) Class H MAX GUARD® insulation system Cast iron construction for rigidity and reduced vibration IP54 ingress protection (IP55 or IP56 available) Premium Severe Duty, TEFC Normally closed thermostats (one per phase, Class F) High power density, low weight design, Optional terminal block shown Provisions for optional “BCP” (Bearing Current Protection)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,608.59/each

Specifications

Dimensions

  • Frame Size
    286TC
  • Overall Length C Dimension
    27.71 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.8750 in
  • Weight
    456 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    120 Hz
  • Full Load Current
    35.5 A
  • Full Load Efficiency
    95.4 %
  • Insulation Class
    H
  • IP Rating
    54
  • Manufacturer Catalog Number
    SY013
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025814
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    No Design Code
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    30 HP Permanent Magnet (PMAC) Motor, 3 phase, 1800 RPM, 460 V, 286TC Frame, TEFC
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)