Motion
E708A
General Purpose Motor - 20 hp, 3600 rpm, 3 ph, 230/460 V, 254T Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount
Mi Item #05789383
MFR #E708A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 20 hp, 3600 rpm, 3 ph, 230/460 V, 254T Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount
Mi Item #05789383
MFR #E708A

Mfr description
20HP 3600RPM E708A DP 230/460V 254T 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    254T
  • Overall Length C Dimension
    22.10 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    247 lbs

Details

  • Description Keyword
    20 hp
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    48.00 / 24.00 A
  • Full Load Efficiency
    91.00 %
  • IP Rating
    12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856004444
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    722856004444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)