Motion
256TTDX16078AA

LEESON ELECTRIC
256TTDX16078AA

General Purpose Motor - 10 hp, 1200 rpm, 3 ph, 230/460 V, 256 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1175 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05789387
MFR #256TTDX16078AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
256TTDX16078AA

General Purpose Motor - 10 hp, 1200 rpm, 3 ph, 230/460 V, 256 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1175 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05789387
MFR #256TTDX16078AA

Mfr description
10HP 1200RPM E734A DP 230/460V 256T 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Motors are suitable for 10:1 VT on all frame sizes and 10:1 CT up to 365T frame (Except where noted)
  • Normally closed thermostats, as noted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    256
  • Opposite Drive End Bearing Size
    6207
  • Overall Length C Dimension
    23.90 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    308 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1175 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    27.4/13.7 A
  • Full Load Current
    31.00–27.40 / 13.70 A
  • Full Load Efficiency
    91.7 %
  • Insulation Class
    F
  • IP Rating
    12
  • KVA Code
    G
  • kW
    7.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856012692
  • Motor Horsepower
    10 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    10 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 256T Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
    10 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 256T Frame, ODP
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856012692
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)