Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical P-Base Motor - 20 hp, 900 rpm, 3 ph, 230/460 V, 326HPV Frame, DP (Drip Proof) Enclosure, 60 Hz, 900 rpm Base, C-Face Flange Mount
MI ITEM #05789390
MFR #M1423

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
20HP 900RPM M1423 DP 230/460V 324HP 3PH

Specifications

  • Motor Category
    Vertical P-Base Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    326HPV
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    900 rpm
  • Standards Met
    UL, CSA
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Description Keyword
    20 hp
  • Mounting Type
    C-Face Flange
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought