Specifications
Dimensions
- Drive End Bearing Size6206
- Frame Size182
- Motor Length Less Shaft9.00 in
- Opposite Drive End Bearing Size6205
- Overall Length C Dimension14.19 in
- Service Factor1.15
- Shaft Diameter1.1250 in
- Weight71 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 ONLY
- Base RPM1760 rpm
- Description Keyword3 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating50/60 Hz
- Full Load Amps8.0/4.0 A
- Full Load Current8.00 / 4.00 A
- Full Load Efficiency89.5 %
- Insulation ClassF
- IP Rating22
- KVA CodeK
- kW2.20 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856012036
- Motor Horsepower3 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet3 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 182TC Frame, ODP
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm1800 rpm
- Technical Specifications3 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 182TC Frame, ODP
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856012036
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)